Shop All Flared Tube Fittings
Parker
5/16" Flare Brass Short Nut 10PK
Mfr # 41FS-5
Zoro # G0893882
original price:
$12.89
10% off
new price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FS-5
- Zoro # G0893882
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 5/8 in |
Fitting Thread Size | 1/2-20 |
Overall Length | 7/8 in |
Compatible Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Short Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 1/2-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 5/16 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-8)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- Parker Tube Fittings