Shop All Flared Tube Fittings
Parker
5/16" Flare Brass Long Nut 10PK
Mfr # 41FL-5
Zoro # G2394664
product price: $36.89
/pk 10, $3.69/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Long Nut
- Fitting Connection Type Flared
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FL-5
- Zoro # G2394664
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 5/8 in |
Compatible Tube Outer Diameter | 5/16 in |
Overall Length | 1 1/8 in |
Fitting Thread Size | 1/2-20 |
For Tube Outside Diameter | 5/16 in |
Description
Long Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 1/2-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Long Nut, Compatible Tube Outer Diameter 5/16 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/8In (6 JBU-S)
- 3M Quick Connect Filter, 10 gpm, 0.2 Micron, 2-3/4" O.D., 24 7/64 in H (CARTPAK DP290)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- T&S BRASS Double Joint Nozzle (067X)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- PARKER Flare Fittings, Brass, 2-21/32 (VS149F-8-8)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- LEGRIS Metric Push-to-Connect Fitting (3169 04 13)
- Parker Flared Tube Fittings