Shop All Flared Tube Fittings
Parker
5/16" Flare Brass Cap 10PK
Mfr # 640F-5
Zoro # G1485766
original price:
$21.35
10% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type Flared
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 640F-5
- Zoro # G1485766
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 5/8 in |
Fitting Tube Size Outer Diameter | 5/16 in |
Fitting Thread Size | 1/2-20 |
Overall Length | 5/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Cap, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 5/16 in, Hex Size 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Cap, Fitting Thread Size 1/2-20, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- WESTBRASS 1/2" x 6" IPS pipe nipple in Polished brass (D12106-03)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- STEEL & OBRIEN 1 1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-1.5-PL-316)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-6)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- PARKER Pipe Fitting Low Lead (L2200P-6-6)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-4-4)
- Parker Flared Tube Fittings