Shop All Flared Tube Fittings
Parker
5/16" Copper Seal Bonnet PK 10
Mfr # 3GF-5
Zoro # G3367996
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Bonnet
- Fitting Connection Type Flared
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3GF-5
- Zoro # G3367996
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Fitting Tube Size Outer Diameter | 5/16 in |
Overall Length | 9/32 in |
For Tube Outside Diameter | 5/16 in |
Description
Seal Bonnet, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 5/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 9/32 in, Specific Fitting Shape Seal Bonnet, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Male Thread .035 Gpm Vp Chr (52618)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn (4279.300.013)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- PARKER Pipe Fitting Low Lead (L209P-8-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-2)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER Pipe Fitting Low Lead (L222P-8-8)
- PARKER Brass Metric Compression Fitting (0101 04 55)
- PARKER 1/4" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-4-4)
- ANDERSON METALS 5/8 in. Flare Adapter in. X 3/8 in. D FIP Brass Coupling (754046-1006AH)
- Parker Tube Fittings