Shop All Compression Tube Fittings
Parker
5/16" Compression x 1/8" FNPT Brass Connector 10PK
Mfr # 66P-5-2
Zoro # G2682827
product price: $33.55
/pk 10, $3.35/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66P-5-2
- Zoro # G2682827
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 7/16-24 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 31/32 in |
Pipe Size | 1/8" |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 7/16-24 |
Length | .97" |
Description
Female Connector, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 7/16-24, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Closet Flange (34A510)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- KOHLER 60 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8458-0)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND08)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- PARKER Connector, Nylon, CompxF, 5/8Inx1/2In (N10FC8)
- PARKER 1/2" Compression Nut and Spacer Set (P8NS)
- PARKER 3/8" Compression x FNPT Brass 45 Degree Elbow 10PK (179C-6-6)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/2In (N6FC8)
- PARKER Plug, Carbon Steel, Comp, 3/8In (6BLP6-S)
- ZORO SELECT 1/4" Low Lead Brass Male Coupling (700068-0404)
- Parker Compression Tube Fittings