Shop All Compression Tube Fittings
Parker
5/16" Compression x 1/4" FNPT Brass Connector 10PK
Mfr # 66C-5-4
Zoro # G3082012
product price: $44.79
/pk 10, $4.48/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66C-5-4
- Zoro # G3082012
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 11/16 in |
Thread Size B | 1/2-24 |
Overall Length | 1 9/32 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 1/2-24 |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 1/2" |
Length | 1.29" |
Outside Dia. | .250" |
Description
Female Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/2-24, Series Compression, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO TAndS PR CHR Lever Handle (HL-32)
- ZORO SELECT 316 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (600B113N010034)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- AMERICAN STANDARD New Trap Std-2In (7798020)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- PARKER 1" Compression Brass Front Ferrule (16FF16-B)
- PARKER Union Elbow, Nylon, Comp, 1/2In x 3/8In (N8EU6)
- PARKER Brass Metric Compression Fitting (0109 15 17)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169C-8-4)
- PARKER Nut And Spacer, Nylon, Comp, 1/2In (N8NS)
- Parker Tube Fittings