Shop All Compression Tube Fittings
Parker
5/16" Compression Union Connector
Mfr # P5UC5
Zoro # G0878771
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P5UC5
- Zoro # G0878771
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Hex Size | 11/16 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Union Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Black (PE38CBK)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-F)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (269CA-6-2)
- PARKER 5/16" Compression x 1/8" FNPT Brass Connector 10PK (66P-5-2)
- PARKER 1/2" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME8)
- PARKER 1/2" Compression x 3/8" FNPT Brass 45 Degree Elbow 10PK (179C-8-6)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- PARKER 1/2" Compression Union Connector (P8UC8)
- THRIFCO PLUMBING 1/2 PVC Comp. M Adapter (6622181)
- Parker Tube Fittings