Shop All Compression Tube Fittings
Parker
5/16" Compression Low Lead Brass Tube Support
Mfr # 63PT-5-62
Zoro # G4532857
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 63PT-5-62
- Zoro # G4532857
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Opening Diameter | 187/1000 in |
Compatible Tube Outer Diameter | 5/16 in |
Compatible Tube Inner Diameter | 3/16 in |
Overall Length | 17/32 in |
For Tube Outside Diameter | 5/16 in |
Description
Tube Support, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/16 in, Compatible Tube Inner Diameter 3/16 in, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- VIEGA Viega ProPress union, 1" x 1" (79740)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- MUELLER HEX BUSHNG 1-1/4 in.X3/4 in. (310B-11434)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME2)
- PARKER Elbow, 90, Nylon, Comp, 1/2In (N8FE8)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- PARKER 3/8" Compression x MNPT Low Lead Brass Connector (L68CA-6-4)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- ZORO SELECT 1/4" x 3/8" Low Lead Brass Tee (700071-0604)
- Parker Tube Fittings