Shop All Compression Tube Fittings
Parker
5/16" Compression Brass Union Elbow 10PK
Mfr # 165C-5
Zoro # G2795825
product price: $84.39
/pk 10, $8.44/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165C-5
- Zoro # G2795825
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 1/2 in |
Thread Size A | 1/2-24 |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Thread Size B | 1/2-24 |
Threading Size | 1/2-24 x 1/2-24 |
For Tube Outside Diameter | 5/16 in |
Thread Size | 1/2" |
Length | .95" |
Outside Dia. | .250" |
Description
Union Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 1/2-24, Thread Size B 1/2-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P771)
- CHICAGO FAUCET Drain Part Kit (1366-003KJKNF)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - BRUSHED SATIN NICKEL (DF-SA200-SN)
- PARKER 3/16" Compression-Align Brass Tube Nut 100PK (61CA-3)
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In (10 CBU-S)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- PARKER 1/2" x 1/2" x 3/8" Compression-Align Union Tee 10PK (164CA-8-8-6)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- Parker Compression Tube Fittings