Shop All Compression Tube Fittings
Parker
5/16" Compression Brass Insert 10PK
Mfr # 63PT-5-40
Zoro # G1134847
original price:
$7.09
9% off
new price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Specific Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 63PT-5-40
- Zoro # G1134847
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compatible Tube Inner Diameter | 5/16 in |
Overall Length | 1/2 in |
Opening Diameter | 29/125 in |
Compatible Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Insert, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/16 in, Compatible Tube Inner Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- SLOAN Regal 1000-1.6 Xl Flush Valve (REGAL 1000-1.6 XL)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- PARKER 1/2" Compression x 5/8" MNPT Male Branch Tee (P10MT8)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66C-2-2)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169CA-3-4)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/2In (N6FC8)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- Parker Compression Tube Fittings