Shop All Instrumentation Tube Fittings
Parker
5/16" A-LOK SS Nut
Mfr # 5NU5-316
Zoro # G6075474
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Compression
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Fitting Connection Type A-LOK(R)
- Tube Fitting Material Stainless Steel
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 5NU5-316
- Zoro # G6075474
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 5/16 in |
Hex Size | 5/8 in |
Compatible Tube Outer Diameter | 5/16 in |
Thread Size | 5/16 |
Overall Length | 17/32 in |
For Tube Outside Diameter | 5/16 in |
Threading Size | 5/16 |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 17/32 in, Thread Size 5/16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM 31.3, Fitting Connection Type Compression, Hex Size 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- 3M AQUA-PURE Quick Connect Filter, 0.8 gpm, 0.5 Micron, 2-3/8" O.D., 12 7/8 in H (5618046)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058050)
- PARKER 3/4" A-LOK x FNPT Brass Connector (12FSC12N-B)
- PARKER 1/2" CPI x MNPT SS Male Branch Tee (8-8-8 SBZ-SS)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- PARKER 5/8" CPI Brass Single Ferrule Nut (10 BZ-B)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL2N-316)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- Parker Tube Fittings