Shop All Industrial Hoses
Parker
4''EPDM LW WATER SUCT
Mfr # 7392E-4000
Zoro # G009840871
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7392E-4000
- Zoro # G009840871
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7392E Standard Duty Water Suction Hose provides economical medium pressure, standard duty service across multiple applications. The lightweight construction provides crush resistance and kink resistance for unimpeded flow, flexibility for easy handling and resistance to abrasion and weathering for maximum performance. Markets: - Agriculture - Construction - General Industrial - Surface Mining Features/Benefits: - Tube: Black synthetic rubber for versatile service to 180 DegF. - Reinforcement: Multiple textile plies for strength and durability, and a wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black synthetic rubber for resistance to abrasion, cuts, gouging, scuffs and weathering resistance. Applications: - Brine - Glycols - Slurries - Water - Irrigation - Pumps Safety/Technical: - Click here to access CrimpSource for current crimp specifications. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- Parker Air Hoses