Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 5/8 x 3/8 In
Mfr # VS279NTA-10-6
Zoro # G3958455
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Pressure (PSI) 150
- Length 1.43 in
- Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS279NTA-10-6
- Zoro # G3958455
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 3/8 in |
Length | 1.43 in |
Tube Size | 5/8 in |
Thread Size | 13/16"-18 |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 7/16 in |
Thread Size B | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MITSUBISHI M003T49982 STARTER (M003T49982 STARTER)
- SPEC-D TUNING 00-05 Toyota Celica Smoked Lens LED Tail Lights (LT-CEL00GLED-TM)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains 594A / 592A. (SET403)
- DISCO Blk Torx Truss Head Screws 5-2.12X19mm T25 Drive Size PK25 (13260PK)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- PARKER Male Connector, 3/4 x 3/4 In (68PTC-12-8)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- PARKER Female Connector, 3/8 x 3/8 In (66NTA-6-6)
- RUSSELL/EDEL Tube End Fitting Nut, Silver (R62-660551)
- Parker DOT Fittings & Tubing