Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 3/8 x 3/8 In
Mfr # VS279NTA-6-6
Zoro # G4075084
original price:
$7.45
22% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Material Brass
- Specific Pipe Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Length 1.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS279NTA-6-6
- Zoro # G4075084
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 3/8 in |
Length | 1.21 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Thread Size | 17/32"-24 |
Overall Length | 1 7/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Fitting Pipe Size | 3/8 in |
Threading Size | 17/32-24 |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED POWER Sealed Power SEAH860CP30 Speed Pro Hypereutectic 4.030 ft. Bore Ring Grooves Minus 5.0 cc Cast Piston - Coated Skirt (SEAH860CP30)
- A & I PRODUCTS CabCAM Monitor Bracket 6" x3" x3" (A-BRK540)
- BOSCH Bosch Relay, 0986Ah0614 (0986AH0614)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7480 (7480)
- PARKER Union Tee, 1/2 In (264NTA-8)
- PARKER Male Connector, 3/8 x 1/2 In (68PTC-6-8)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-6)
- PARKER Union, 5/8 In (62PTC-10)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Sleeve, 3/16 In (60NTA-3)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- Parker DOT Fittings & Tubing