Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 3/8 x 1/8 In
Mfr # VS279NTA-6-2
Zoro # G3915712
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Specific Pipe Fitting Shape 45 Degree Elbow
- Type Compression
- Pipe Fitting Connection Type MNPT x Tube
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS279NTA-6-2
- Zoro # G3915712
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Thread Size | 17/32"-24 |
Length | 1.17 in |
Tube Size | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Fitting Pipe Size | 1/8 in |
Threading Size | 17/32-24 |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria 2" Gauge Weather Cover - Black (F91404)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Rectangle 7" x3.5" x3.5" (A-WL30E)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20055)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-AG)
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER Male Branch Tee, 1/2 x 1/2 In (VS272NTA-8-8)
- PARKER Union, 3/8 In (62PTC-6)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-4)
- Parker DOT Fittings & Tubing