Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 3/4 x 1/2 In
Mfr # VS279NTA-12-8
Zoro # G4146195
original price:
$56.19
14% off
new price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.61 in
- Pipe Fitting Connection Type MNPT x Tube
- Material Brass
- Pressure (PSI) 150
- Connection Tube x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS279NTA-12-8
- Zoro # G4146195
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.61 in |
Tube Size | 3/4 in |
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1"-18 |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1-18 |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 1-18 |
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands NTA, Thread Size B 1-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- SPECTRA PREMIUM Fuel Tank, F57A (F57A)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA1940)
- SCHMITT & ONGARO MARINE Ongaro Heavy Duty Waterproof 2-Speed Wiper Motor - 3.5" Shaft - 12V (33631)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-4-6)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- PARKER Union Tee, 3/8 In (264NTA-6)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- SPEEDFX FITTINGS, 3/8 ALUM CRUSH WASHER 10PK (5461099)
- Parker DOT Fittings & Tubing