Shop All Brass Pipe Fittings
Parker
45 Street Elbow, Brass, 1/8 in, NPTF
Mfr # 1/8 CD45-B
Zoro # G700690294
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPTF x Female NPTF
- Overall Length 1 3/16 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/8 CD45-B
- Zoro # G700690294
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
45 Degrees Street Elbow, Brass, CA377, 1/8 in, Male, NPTF, 1/8 in, Female, NPTF, 3,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Remote Control Unit Auto Open S550E (THU6055)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3368)
- SLOAN Sensor Replacement Kit, For Use w/ 6NA95 (EBF-138-A)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (G-F600-250)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2201P-2-2)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (213P-12)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- Parker Brass Pipe Fittings