Shop All DOT Fittings & Tubing
Parker
45 Male Elbow, 3/8 In., PK10
Mfr # 379PTC-8-6
Zoro # G4558093
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 in
- Pressure (PSI) 250 psi
- Tube Size 1/2 in
- Hex Size 15/16 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 379PTC-8-6
- Zoro # G4558093
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 3/8 in |
Tube Size | 1/2 in |
Hex Size | 15/16 in |
Length | 1.01 in |
Overall Length | 1 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Composite, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO #304 Stainless Steel Filter Basket (BS-5)
- AFTERMARKET Fuel Cap Fits Ford New Holland 8N 2N 9N E7NN9030AA SBA360300080 (FSG80-0003)
- GATES Hi-Power II Belts, C126 (C126)
- DAYCO Auto V-Belt, Industry Number 13A0915 (17360)
- PARKER Union Elbow, 1/4 In., PK10 (365PTC-4)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- SPEEDFX ADAPTER FITTING, -6AN BLU PUSH-ON BARB/FLARE ADP (520608)
- Parker DOT Fittings & Tubing