Shop All DOT Fittings & Tubing
Parker
45 Male Elbow, 3/8 In., PK10
Mfr # 379PTC-4-6
Zoro # G4560945
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 250 psi
- Hex Size 3/4 in
- Length 0.64 in
- Tube Size 1/4 in
- Thread Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 379PTC-4-6
- Zoro # G4560945
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 3/4 in |
Length | 0.64 in |
Tube Size | 1/4 in |
Thread Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 21/32 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1590 (8PK1590)
- LISLE End Cap, 76mm, 14 Flute (61570)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- PARKER Nut, 5/8 In (61NTA-10)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-2)
- PARKER Male Connector, 3/16 x 1/4 In (VS68NTA-3-4)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER Union Tee, 3/8 In (264NTA-6)
- PARKER Male Connector, 3/16 x 1/16 In (VS68NTA-3-1)
- VIBRANT 0.25 in. Pneumatic Vacuum Tubing Union Tee Fitting (2677)
- Parker DOT Fittings & Tubing