Shop All DOT Fittings & Tubing
Parker
45 Male Elbow, 1/8 In., PK10
Mfr # 379PTC-4-2
Zoro # G4604056
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Thread Size 1/8 in
- Pressure (PSI) 250 psi
- Hex Size 9/16 in
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 379PTC-4-2
- Zoro # G4604056
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 1/8 in |
Hex Size | 9/16 in |
Tube Size | 1/4 in |
Length | 0.64 in |
Overall Length | 21/32 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Nut, 3/8", 16 Ss (6015-2001)
- SAMLEX AMERICA 1500W Pure Sine Wave Inverter - 12V (PST-1500-12)
- NORCO PROFESSIONAL LIFTING 10 Ton Basic Collision Repair Kit - Forged Adapters w/gauge (910005C)
- LISLE Truck Anchor Pin Bushing Kit (29090)
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Union Tee, 1/2 In (264NTA-8)
- PARKER Nut, 3/16 In (61NTA-3)
- PARKER 90Deg Male Elbow, 1/4 x 1/8 In (VS269NTA-4-2)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/2" (DOT62C-08)
- Parker DOT Fittings & Tubing