Shop All Brass Pipe Fittings
Parker
45 Extruded Street Elbow, Brass, 1/8 in
Mfr # 2214P-2-2
Zoro # G600489714
original price:
$2.69
5% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Overall Length 1/2 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2214P-2-2
- Zoro # G600489714
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1/2 in |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
45 Degrees Extruded Street Elbow, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- ZORO SELECT 1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC72)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-AF)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-15)
- PARKER Brass Pipe Fitting, FNPT, 3/8" Pipe Size (6 CP-B)
- GOURMETGALLEY VGRBNOB5B 1 in. Brass Bent Nose Garden Valve (GO581857)
- Parker Fittings