Shop All Stainless Steel Pipe Fittings
Parker
45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF
Mfr # 1/4 DD45-SS
Zoro # G100689850
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Color Silver
- Pipe Fitting Connection Type Female NPT x Female NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 DD45-SS
- Zoro # G100689850
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
45 Degrees Elbow, Stainless Steel, 316, 1/4 in, Female, NPT, 1/4 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- CHICAGO FAUCET Spout O-Ring And Washer Kit, Rigid/Swing (50-035KJKABNF)
- JONES STEPHENS 3 in. IPS PVC Expansion Coupling, 14-1/2 in. Body Length (E09300)
- BEMIS Clean Shield White Polypropylene Toilet Riser (7YA04505T 000)
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow (6-6 FE-SS)
- PARKER 1/2" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (8-6 RA-SS)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 4.0)
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing (12-8 RB-SS)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 3/4" (4381050210)
- Parker Stainless Steel Pipe Fittings