Shop All Industrial Hoses
Parker
43 SRS -4 TO -10 BLOCK
Mfr # TH9-1-43A
Zoro # G209840862
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TH9-1-43A
- Zoro # G209840862
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Hose Insertion Depth Blocks are a way to quickly and easily mark proper hose insertion depth for guaranteed validity each and every time. Estimating the depth of the hose by eye can be extremely dangerous. If the hose is not inserted into the shell of the fitting per the recommended length, the fitting can blow off. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personnel Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Ensures accuracy and safety - Increases productivity - Leads to leak-free hose assemblies Applications: - Verifies insertion depth on all hoses from Parker Hose Products Division and the Parflex Division Compatible Fittings: - 26 series -4 through -32 - 43 series -4 through -32 - 54 series -4 through -6 - 55/58 series -2 through -16 - 56 series -3 through -16 - 55 series -4 through -32 - 58H series -12 through -16 - 70 series -6 through -20 - 71 series -6 through -32 - 73 series -12 through -32 - 77 series -8 through -32 - 78 series -12 through -32 - 79 series -12 through -24 - 91/91N series -3 through -20 - 93N series -6 through -32 - 94/95 series -4 through -16 - CY/SF series -2 through -3 - MS series -5 through -6 - HY series -4 through -16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-50-WG-PA66-BK)
- FASCO HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3 (D503)
- DAYTON DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC (3XE21)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- Parker Air Hoses