Shop All Hydraulic Hose Fittings
Parker
43 Series, Short Straight, -4 Female Seal-Lok Swivel, -4 Hose, Steel, Zinc-Nickel Plating
Mfr # 1JC43-4-4-ZJ
Zoro # G812333713
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JC43-4-4-ZJ
- Zoro # G812333713
- Country of Origin United States
- Category Hydraulic Hose Fittings
Description
The 43 Series of hydraulic hose fittings from Parker Hannifin is renowned for its ease of assembly, wide selection of shape and end formations, hose compatibility, and extensive use across markets. This cost-effective line of permanent crimp-style hydraulic fittings is designed for use with Parkcrimp crimpers to deliver ''bite-the-wire'' sealing and holding power. When used with Parker's No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short. 43 Series fittings feature one-piece construction with chromium-6-free plating, and are compatible with petroleum-based hydraulic fluids and lubricating oils and with phosphate-ester-based hydraulic fluids. Applications include hydraulic industry standard, constant working pressure, high temperature, low temperature, suction and return. Available in sizes from 1/4-inch to 2 inches in a wide variety of end formations, the 43 Series is offered in more than 2,500 configurations and is available around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- KOYO Needle Roller Brg, 68, 3/8in Bore, Open (BH-68)
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-8-8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16704 (04Z-S66)
- Parker Hydraulic Hoses & Fittings