Shop All Hydraulic Hose Fittings
Parker
43 Series of hydraulic hose fittings
Mfr # 10L43-8-6
Zoro # G309822300
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10L43-8-6
- Zoro # G309822300
- Country of Origin United States
- Category Hydraulic Hose Fittings
Description
The from Parker Hannifin is renowned for its ease of assembly, wide selection of shape and end formations, hose compatibility, and extensive use across markets. This cost-effective line of permanent crimp-style hydraulic fittings is designed for use with Parkcrimp crimpers to deliver ''bite-the-wire'' sealing and holding power. When used with Parker's No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short. 43 Series fittings feature one-piece construction with chromium-6-free plating, and are compatible with petroleum-based hydraulic fluids and lubricating oils and with phosphate-ester-based hydraulic fluids. Applications include hydraulic industry standard, constant working pressure, high temperature, low temperature, suction and return. Available in sizes from 1/4-inch to 2 inches in a wide variety of end formations, the 43 Series is offered in more than 2,500 configurations and is available around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personnel Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining Features/Benefits: - Easy push on force - Imperial HEX - Stainless steel option available - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils - Phosphate-ester base hydraulic fluids Compatible Hoses: - 301LT - 302 - 304 - 351TC, 351ST - 387/TC/ST -4 through -20 only - 422 - 424 - 426 - 431 - 436 - 451TC, 451ST - 471TC, 471ST - 472TC - 482TC, 482ST - 487/TC/ST -4 through -16 only - 722/TC/ST - 787/TC/ST -4 and -6 only - 797/TC/ST -4 and -6 only - 881 - GST II Series 7092
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nozzle Assembly, 95633 (95633)
- FESTO Push-In T-Fitting QST-1/8-6 (QST-1/8-6)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 50 Ft (CT6050HN)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- PARKER Crimp Fitting, 5/8" I.D., M26-1.5, F, Metric (1CA43-18-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" JIC Tube Nut (0318-16)
- Parker Hydraulic Hose Fittings