Shop All Display Cases
Parker
4''-MP FRACK DSCHRG-400PSI
Mfr # 7311N-4000
Zoro # G910053773
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7311N-4000
- Zoro # G910053773
- Country of Origin United States
- Category Display Cases
Description
Parker's Series 7311N/7311NXT Wildcatter Oilfield Multipurpose Fracking Hose is compatible with many oilfield media and provides excellent service across multiple drill site applications. The hose incorporates high pressure capabilities and features a cover that is resistant to abrasion, oil and weathering for maximum performance. Series 7311N/7311NXT offers long continuous lengths for maximum versatility, is qualified with permanent crimp couplings for a safe and secure connection and provides robust service life in challenging applications. The Wildcatter trade name indicates the product is designed and manufactured for premium service in oilfield applications. However, Wildcatter products may be used in other industries, markets and applications where the product meets the required performance criteria. Markets: - Industrial - Oil & Gas Features/Benefits: - Tube: Black Class A nitrile for exceptional fuel and oil resistance to 200 DegF. - Reinforcement: Multiple textile plies for strength and durability, and dual static wires for a path to conduct an electrical charge to ground. - Cover 7311N: Black nitrile blend for oil and weathering resistance and durability. - Cover 7311NXT: Black nitrile blend with sleek UHMWPE finish for superior abrasion resistance and service life. - Lengths: Available in optional 200-foot continuous lengths through 4'' ID for maximum inventory versatility. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: -media - Biodiesel to B20 in dedicated service - Brine - Mild chemicals - Diesel - Drilling mud - Ethanol - Fracking fluids - Gasoline - Petroleum waste - Slurries - Water -usage - Blender units - Hydration units - Manifolds & pumps - Tank to tank transfer Safety/Technical: - Design Factor: 4:1 Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- RED DEVIL 5GAL LidBucket Opener (4039)
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS Modular Adjustable Cosmetic Tray (Clear) 12" Wide, PK2 (225830)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- Parker Display Cases