Shop All Industrial Hoses
Parker
3''SANDRECOVERY3/16''NRSUCT
Mfr # SW409-3000
Zoro # G709841239
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SW409-3000
- Zoro # G709841239
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series SW409 Heavy Duty Sand Recovery/Vacuum Hose provides superior service across multiple high pressure bulk transfer applications. The thick rubber tube provides additional resistance to sand and other severely abrasive materials going through the hose, and dissipates static electrical charge for operator safety. The cover provides resistance to abrasion and weathering for maximum performance. Markets: - Construction - General Industrial - Surface Mining Features/Benefits: - Tube: Tan 1/4'' thick natural rubber for superior abrasion resistance to 150 DegF. - Reinforcement: Multiple textile plies for strength and durability, and a wire helix for crush resistance and kink resistance, full suction capability and a path to conduct a static charge to ground. - Cover: Black SBR for resistance to abrasion, cuts, gouging, scuffs and weathering resistance. Applications: - media - Abrasive materials - Debris - Sand - usage - Bulk loading/unloading - Construction sites - Highway maintenance - In-plant transfer - On-site sand clean-up/recovery Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stepper Motor EMMS-ST-57-M-SE-G2 (EMMS-ST-57-M-SE-G2)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- KOYO Needle Roller Brg, 107, 5/8in Bore, Open (B-107)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- Parker Industrial Hoses