Shop All Compression Tube Fittings
Parker
3/8" x 5/16" Compression Union Connector
Mfr # P6UC5
Zoro # G1501954
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in x 5/16 in
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P6UC5
- Zoro # G1501954
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 5/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 1 13/16 in |
Hex Size | 13/16 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Description
Union Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- KOHLER Grip Ring Kit (79148-58)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-23)
- PARKER 3/8" Compression x FNPT Brass 45 Degree Elbow 10PK (179C-6-6)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-4-4)
- PARKER 1/2" Compression Brass Union Tee 10PK (164C-8)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-6-6)
- ZORO SELECT 1/4" Compression Low Lead Brass Union Tee (700064-04)
- Parker Compression Tube Fittings