Shop All Barbed Tube Fittings
Parker
3/8" x 3/8" x 1/4" Barb Brass Union Tee
Mfr # 224-8-8-6
Zoro # G1245203
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Barb Size 3/8 in x 3/8 in x 1/4 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 224-8-8-6
- Zoro # G1245203
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in x 3/8 in x 1/4 in |
Tube Size | 1/2 in x 3/8 in |
Tube Outside Dia. | 1/2 in x 1/2 in x 3/8 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter ID | 1/4 in, 3/8 in |
Overall Length | 1 5/8 in |
Description
Union Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- KOHLER Graphic Cover (75462)
- MOEN Diverter Spouts (3800)
- KOHLER Avid R/T Valve Trim W/Div, Lvr (T97019-4-BL)
- PARKER 0.096" Barb x 1/8" MNPT Brass Male Connector (28-5/32-2)
- PARKER 1/4" Barb Brass Union 90 Degree Elbow (225-6-6)
- PARKER 1/4" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-4)
- PARKER 1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow (229-8-4)
- PARKER 1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow (QL129HB-4-4)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee (231-6-2)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- Parker Tube Fittings