Shop All Barbed Tube Fittings
Parker
3/8" x 3/8" x 0.17" Barb Brass Union Tee
Mfr # 224-8-8-4
Zoro # G1286336
original price:
$8.89
10% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Barb Size 3/8 in x 3/8 in x 11/64 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 224-8-8-4
- Zoro # G1286336
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in x 3/8 in x 11/64 in |
Tube Size | 1/2 in x 1/4 in |
Tube Outside Dia. | 1/2 in x 1/4 in |
Tube Inside Dia. | 0.375 in x 0.170 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side C Tube Inner Diameter | 17/100 in |
For Tube Inside Diameter ID | 17/100 in, 3/8 in |
Overall Length | 1 5/8 in |
Description
Union Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 1 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- SANITUBE EPDM Clamp Gasket, 1 (GTCE-100)
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-4)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 1/4" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-4)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- Parker Barbed Tube Fittings