Shop All Stainless Steel Pipe Fittings
Parker
3/8" x 1/8" MNPT SS Hex Nipple
Mfr # 6-2 MHN-SS
Zoro # G1043454
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-2 MHN-SS
- Zoro # G1043454
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Fitting Length | 1.27 in |
Hex Size | 3/4" |
Pipe Fitting Length | 1.27" |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/4 in |
Thread Size | T1 - 3/8 , T2 - 1/8 |
Description
Hex Long Nipple, Stainless Steel, 316, 3/8 in, Male, NPT, 1/8 in, Male, NPT, 7,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 150 gpm, 12 in H (5598725)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 2 (EZ1GAL-2)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- MOEN Voss Tank Lever (YB5101NL)
- PARKER 1/8" MNPT SS Hex Nipple (2-2 MHN-SS)
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHLN-SS 3.0)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 1/4" MNPT x FNPT 316 SS Street Elbow (4-4 SE-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/2 in, Male SAE (8 HP5ON-SS)
- PARKER 1/4" FNPT 316 SS Hex Coupling (4-4 FHC-SS)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- Parker Stainless Steel Pipe Fittings