Shop All Barbed Tube Fittings
Parker
3/8" x 1/4" Barb Nickel Brass Bulkhead Union
Mfr # 22BH-6-6
Zoro # G2611427
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Bulkhead Union
- Barb Size 1/4 in x 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 22BH-6-6
- Zoro # G2611427
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 1/4 in |
Tube Size | 3/8 in |
Hex Size | 7/16 in |
Tube Outside Dia. | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter ID | 1/4 in |
Description
Bulkhead Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Finish/Coating Nickel-Plated, Overall Length 1 5/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000-12p-17069)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- KOHLER Plate, Wall Mount (1082684)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-8)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- ANDERSON Green Leaf 3/4 in. Barb X 3/4 in. D Barb Nylon Tee (CBT34BG1)
- Parker Tube Fittings