Shop All Instrumentation Tube Fittings
Parker
3/8" x 1/4" A-LOK x MNPT SS Tube End Male Adapter
Mfr # 4MA6N-316
Zoro # G6161391
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Fitting Connection Type A-LOK(R) x MNPT
- Tube Size 1/4 in
- Compression Thread Size 1/4 in
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MA6N-316
- Zoro # G6161391
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" x 3/8" |
Hex Size | 11/16 in |
Pipe Size | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 1/2 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Tube End Male Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Left-Hand Trip Lever (25986-L-BL)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-100)
- ELM ELM UTILATUB 27F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (27F)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- PARKER 3/16" A-LOK Brass Front Ferrule (3FF3-B)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- PARKER 1" A-LOK 316 SS Cap (16BLEN16-316)
- Parker Instrumentation Tube Fittings