Shop All Instrumentation Tube Fittings
Parker
3/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow
Mfr # 4FEL6N-316
Zoro # G2723271
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
- Fitting Connection Type A-LOK(R) x FNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Compression Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4FEL6N-316
- Zoro # G2723271
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 3/8" |
Hex Size | 13/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/4 in |
Thread Size A | 7/16-20 |
Pipe Size | 3/8" |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Thread Size | 3/8 |
Length | 1.25 |
Description
Female Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 3/4 (ZUSA-PF-8177)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- PARKER 1/16" A-LOK Brass Nut (1NU1-B)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- PARKER 3/4" CPI x FNPT 316 SS Female Connector (12-12 GBZ-SS)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (4-2 FBZ-B)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/4" A-LOK Brass Cap (4BLP4-B)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- Parker Tube Fittings