Shop All Instrumentation Tube Fittings
Parker
3/8" x 1/4" A-LOK Brass Reducing Union
Mfr # 6RU4-B
Zoro # G1876777
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Pipe Fitting Connection Type A-LOK(R)
- Hex Size 5/8 in
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6RU4-B
- Zoro # G1876777
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Tube Size | 3/8 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 23/32 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Threading Size | 9/16-20 x 7/16-20 |
Length | 1.71" |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 7/16-20, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow (6-4 CBZ-B)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- PARKER Union, Carbon Steel, A-LOK, 1/2In (8SC8-S)
- PARKER 3/8" CPI x MNPT Brass Connector (6-6 FBZ-B)
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- Parker Instrumentation Tube Fittings