Shop All Compression Tube Fittings
Parker
3/8" x 1/2" MNPT x Compression SS Male Connector
Mfr # 8 FBU-SS
Zoro # G2478524
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 FBU-SS
- Zoro # G2478524
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/8-18 |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Size | 3/8" |
Overall Length | 1 7/16 in |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/8-18 |
Length | 1.44" |
Thread Size | 3/8-18 |
Description
Male Connector, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok, Thread Size B 3/8-18, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- ZORO SELECT 2" Female Socket Black Forged Steel Cap Class 3000 (1MNW2)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- ZURN Waterless Urinal Strainer, White (P5795-1)
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-6-8)
- PARKER 3/8" Compression Brass Nut & Acetal Sleeve 10PK (61P-6)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- Parker Compression Tube Fittings