Shop All Instrumentation Tube Fittings
Parker
3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer
Mfr # 6TUR8-316
Zoro # G3385051
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 13/16 in
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size 1/2 in x 3/8 in
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6TUR8-316
- Zoro # G3385051
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 13/16 in |
Tube Size | 1/2 in x 3/8 in |
Thread Size A | 9/16-20 |
Overall Length | 1 27/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 3/4-20 |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Threading Size | 9/16-20 x 3/4-20 |
Length | 1.84" |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 3/4-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S27AJE25H)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx1/4In (8FSC4N-S)
- PARKER 1/8" x 5/16-20 A-LOK SS Plug (2BLP2-316)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Male Adapter (2MA4N-316)
- PARKER 1/2" CPI x MNPT Brass 90 Degree Elbow (8-4 CBZ-B)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- PARKER 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC1N-316)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- Parker Instrumentation Tube Fittings