Shop All Instrumentation Tube Fittings
Parker
3/8" x 1/2" A-LOK x MNPT SS Male Connector
Mfr # 8MSC6N-316
Zoro # G1067692
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1/2 in
- Pipe Size 3/8"
- Specific Pipe Fitting Shape Connector
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8MSC6N-316
- Zoro # G1067692
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/4-20 |
Pipe Size (Fittings) | 1/2" x 3/8" |
Hex Size | 13/16 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 23/32 in |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4-20 |
Length | 1.31" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- MOEN Gasket, 113958 (113958)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 1/2" x 5/8" CPI x MNPT 316 SS Male Connector (10-8 FBZ-SS)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (2-4 FBZ-B)
- PARKER 3/4" A-LOK x FNPT Brass Connector (12FSC12N-B)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- PARKER 3/8" x 1/4" CPI x MNPT SS Male Connector (4-6 FBZ-SS)
- Parker Tube Fittings