Shop All Industrial Hoses
Parker
3/8'' WM MARINE FUEL
Mfr # 7165-38250
Zoro # G309840885
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7165-38250
- Zoro # G309840885
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7165 Wavemaster Marine Barrier Fuel Line Hose provides excellent service across a wide variety of fuels and multiple engine applications. The nylon tube serves as a barrier to limit permeation of Volatile Organic Compounds VOC, providing compliance with government and industry regulations. Series 7165 is flexible for easy routing/installation in engine compartments, and is qualified with permanent crimp couplings for a safe and secure connection. The cover resists oil and high temperatures common to engine compartments, providing maximum performance in challenging applications. Markets: - Marine Features/Benefits: - Tube: Translucent nylon for fuel and permeation resistance to 212 DegF. - Reinforcement: Multiple textile plies for strength and flexibility. - Cover: Black nitrile/PVC for abrasion, heat and oil resistance. - Couplings: Qualified with crimp couplings for a durable, safe and secure connection. Applications: - media - Biodiesel to B100 in dedicated and non-dedicated service - Diesel - Ethanol - Gasoline - Oil - usage - Marine fuel fill/fuel lines - Marine fuel vent systems Industry Standards: - ABYC - CARB - CE - EPA - ISO 7840 A1 - NMMA - SAE J1527 A1-15 - USCG A1 Safety/Technical: - Design Factor: 4:1 Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- LOVEJOY U Joint, 7/16 In (D-5B)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Rubber Snubber Hose 1/2" x 60" With 3/8" Male by Male Swivel (HZR05030-05-06MMS)
- Parker Air Hoses