Shop All Compression Tube Fittings
Parker
3/8" Tube Brass Compression Nut & Sleeve 10PK
Mfr # 61PB-6
Zoro # G2821427
product price: $14.65
/pk 10, $1.47/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut/Brass Sleeve
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61PB-6
- Zoro # G2821427
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 9/16 in |
Thread Size | 1/2-24 |
Overall Length | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/2-24 |
Length | .38" |
Description
Nut and Brass Sleeve, Application Air, Non-Potable Water, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 3/8 in, Thread Size 1/2-24, Specific Fitting Shape Nut/Brass Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Polytite, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 0 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size (409020)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-53)
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- PARKER 1/4" Compression x 1/8" MNPT Brass 45 Degree Elbow 10PK (179CA-4-2)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- PARKER Brass Metric Compression Fitting (0108 12 17)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/4In (4 JBU-S)
- PARKER Brass Metric Compression Fitting (0124 15 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 10)
- Parker Compression Tube Fittings