Shop All Compression Tube Fittings
Parker
3/8" Tube Brass Compression Nut & Sleeve 10PK
Mfr # 61HD-6
Zoro # G1975285
original price:
$35.19
9% off
new price: $31.69
/pk 10, $3.17/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61HD-6
- Zoro # G1975285
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 9/16 in |
Overall Length | 27/32 in |
Compatible Tube Outer Diameter | 3/8 in |
Thread Size | 9/16 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16 |
Length | .843" |
Description
Nut and Brass Sleeve, Application Oils, Fitting Material Brass, Maximum Operating Pressure 1,500 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 27/32 in, Thread Size 9/16, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Hi-Duty, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (M922886-0020A)
- DIXON TBolt Clamp, SS, Bolt, 4.266", 4.562" (STBC450)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- PARKER 1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK (62C-4-3)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172C-4-4)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- Parker Tube Fittings