Shop All Ball Valves
Parker
3/8" Push Polypropylene Ball Valve Angle
Mfr # LFPP6VEU6
Zoro # G3249811
original price:
$10.37
6% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Polypropylene
- Body Style Angle
- Tube Size 3/8"
- Features Self-Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # LFPP6VEU6
- Zoro # G3249811
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 1.85 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Ball Opening Size | 0.19 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Wall Mount (1340502)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5501004)
- PARKER 3/8" FNPT Stainless Steel Ball Valve Inline (6F-B8LJ2-SSP)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- PARKER 1/4" FNPT Stainless Steel Ball Valve Inline (4F-B6LJ2-SSP)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve 3-Way (6Z-MB6XPFA-SSP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VMC6)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC6)
- EVERFLOW FIP Full Port Ball Valve, Brass 3/4" (605T034-NL)
- Parker Ball Valves