Shop All Check Valves
Parker
3/8" PTFE Check Valve
Mfr # CV-1-6666
Zoro # G2173087
original price:
$432.99
16% off
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Parflare
- Connection PARFLARE
- Body Material PTFE
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CV-1-6666
- Zoro # G2173087
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Width | 1 15/64 in |
Overall Height | 1 15/64 in |
Pipe or Tube Size - Check Valves | 3/8 in |
Length | 4 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 3/8 in, Connection Type PARFLARE x PARFLARE, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves 50 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, General Purpose, Length 4 in, Width 1 15/64 in, Overall Height 1 15/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 1/2 in. Barb X 1/2 in. D Barb Brass 90 Degree Elbow (EPXE1212)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/8" Male BSPT (R) (PL10-01)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SLIM-CLEAR-14-WPR5 5 in. Water Filter Housing; Clear Blue (PENTEK-SLIM-CLEAR-14-WPR5)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25M)
- PARKER CHECK VALVE (RB1)
- PARKER 1/2" FNPT Stainless Steel Instrumentation Check Valve (8F-C8L-1-SS)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- PARKER 1/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (2A-C2L-10-SS)
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- PARKER 3/8" A-LOK(R) Brass Instrumentation Check Valve (6A-C6L-10-BN-B)
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- Parker Check Valves