Shop All Brass Pipes
Parker
3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-6-25
Zoro # G4588324
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS215PNL-6-25
- Zoro # G4588324
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 1/2 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Hose Shut-Off (G20090)
- COMPLEMENT CB38208 20" Bullnose Lavatory Supply Line (CB38208)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- PARKER 1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-2-15)
- PARKER 1/4" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-4-30)
- PARKER 3/8" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (6-6 MCN-B)
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-35)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- Parker Brass Pipes