Shop All Stainless Steel Pipe Fittings
Parker
3/8" MNPT 316 SS Tee
Mfr # 6-6-6 MT-SS
Zoro # G1959876
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6-6 MT-SS
- Zoro # G1959876
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 7/8" |
Pipe Size | 3/8 in |
Overall Length | 2 7/16 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Thread Size | 3/8-18 |
Description
Branch Tee, Stainless Steel, 316, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 7,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER 1/2" MNPT 316 SS Tee (8-8-8 MT-SS)
- PARKER 3/8" FNPT 316 SS Cap (6 CP-SS)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 4.0 FFF-SS)
- PARKER 3/4" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (12-6 RA-SS)
- PARKER 3/4" x 1/2" FNPT x MNPT 316 SS Reducing Adapter (12-8 RA-SS)
- ZORO SELECT 1-1/4" FNPT 304 SS Tee (40TE111N114)
- Parker Fittings