Shop All Stainless Steel Pipe Fittings
Parker
3/8" MNPT 316 SS Hollow Hex Plug
Mfr # 6 PHH-SS
Zoro # G3033563
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 PHH-SS
- Zoro # G3033563
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 5/16" |
Fitting Length | 0.47 in |
Pipe Fitting Length | 0.47" |
Pipe Size | 3/8 in |
Thread Size | 3/8 in -18 |
Fitting Pipe Size | 3/8 in |
Outside Diameter | 5/8 in |
Overall Length | 7/16 in |
Nominal Pipe Size | 3/8 in |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Bright, 316L, Male NPT, 5/8 in Outside Diameter, 7/16 in Overall Length, 7,200 psi Maximum Operating Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Cored, Plug Drive Style 5/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290B048)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR2318-16)
- GLOBAL EQUIPMENT High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (ThinDry KW-1019)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- PARKER 1/8" MNPT SS 90 Degree Elbow (2-2 ME-SS)
- PARKER 1/16" MNPT 316 SS Hex Head Plug (1 PH-SS)
- PARKER Hollow Hex Plug, 316 SS, 3/8 in, Male SAE (6 HP5ON-SS)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- Parker Fittings