Shop All Stainless Steel Pipe Fittings
Parker
3/8" MNPT 316 SS Hex Long Nipple
Mfr # 6-6 MHLN-SS 3.0
Zoro # G2948434
original price:
$32.85
5% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 MHLN-SS 3.0
- Zoro # G2948434
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 3/4" |
Fitting Length | 3 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Pipe Fitting Length | 3" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 3 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Description
Hex Long Nipple, Stainless Steel, 316, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 7,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- ANVIL 3/8" Female NPT Malleable Iron Cap Class 150 (0318900081)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- MOEN Cartridge Repair Kit (130156)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER 3/4" FNPT 316 SS Tee (12-12-12 FT-SS)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.5 FFF-SS)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- PARKER M14 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI14X1.5ED71)
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing (12-8 RB-SS)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- Parker Stainless Steel Pipe Fittings