Shop All Stainless Steel Pipe Fittings
Parker
3/8" MNPT 316 SS Hex Long Nipple
Mfr # 6-6 MHLN-SS 2.0
Zoro # G3452531
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 MHLN-SS 2.0
- Zoro # G3452531
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 2.0 in |
Hex Size | 3/4" |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 2" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Description
Hex Long Nipple, Stainless Steel, 316, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 7,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/4 in, Male SAE (4 HP5ON-SS)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/8 in, Male SAE (2 HP5ON-SS)
- PARKER 3/4" FNPT 316 SS 90 Degree Elbow (12-12 FE-SS)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- Parker Stainless Steel Pipe Fittings