Shop All Stainless Steel Pipe Fittings
Parker
3/8" MNPT 316 SS 90 Degree Elbow
Mfr # 6-6 ME-SS
Zoro # G3285861
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-6 ME-SS
- Zoro # G3285861
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 3/4" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 2 7/16 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Description
90 Degrees Elbow, Stainless Steel, 316, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 7,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx18 (WB00-18N)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- APOLLO VALVES Safety Relief Valve, 3/4In, 150 psi, Bronze (1060434)
- PARKER 1/2" MNPT 316 SS 90 Degree Elbow (8-8 ME-SS)
- PARKER 1/4" MNPT 316 SS 90 Degree Elbow (4-4 ME-SS)
- PARKER 3/4" MNPT 316 SS Hex Head Plug (12 PH-SS)
- PARKER 1/4" MNPT x FNPT 316 SS Adapter (4-4 RA-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/8 in, Male SAE (2 HP5ON-SS)
- PARKER 3/4" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (12-6 RA-SS)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307000156)
- Parker Fittings