Shop All Flared Tube Fittings
Parker
3/8" Male x 1/2" Female Flare Extruded Reducer 10PK
Mfr # 661FHD-6-8
Zoro # G4635005
original price:
$82.69
10% off
new price: $74.39
/pk 10, $7.44/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 3/8 in x 1/2 in
- Flare Thread Size 5/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 661FHD-6-8
- Zoro # G4635005
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/2 in |
Flare Thread Size | 5/8-18 |
Hex Size | 15/16 in |
Fitting Thread Size | 5/8-18 |
Overall Length | 1 13/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Extruded Reducer, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 5/8-18, Hex Size 15/16 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Ductile Iron, Grate, Floor Drain (2120GM)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-062-001)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-84)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-8-6)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- Parker Flared Tube Fittings